Menu Search
EATON #D2RF2T

Relay, General Purpose; DPDT; 12A; 24V AC Coil

SKU # 78668592989 Manufacturer Series: D2RF
RoHS Compliant
Type: General Purpose Relay
Mounting: Plug-In Base
Amps: 12A
Coil Volts: 24V AC
Contact Configuration: DPDT

Additional Info: Ice Cube Relay