Menu Search
IDEC #RV8H-L-AD24

General Purpose Relay, 24 VAC/DC Coil, Screw Terminal

SKU # 62413989437 Manufacturer Series: RV8
RoHS Compliant
Type: General Purpose Electromechanical Interface Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 400V AC, 125V DC
Amps: 6A
Coil Volts: 24V AC/DC
Contact Configuration: SPDT
Contact Material: AgNi