Menu Search
IDEC #RJ1S-CL-A24

Power Relay, 24VAC Coil, 5-Blade Terminal, 250VAC, 30VDC

SKU # 62413998994 Manufacturer Series: Series RJ
RoHS Compliant
Type: Power Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC, 30V DC
Amps: 12A
Coil Volts: 24 VAC
Contact Configuration: SPDT
Contact Material: Silver-Nickel Alloy
Indicators: LED Indicator Light