Menu Search
IDEC #RH2B-UL-AC120V

Relay, General Purpose; 120V AC Coil; DPDT; Ag-CdO Contacts

SKU # 62413910117 Manufacturer Series: RH
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts
Indicators: Indicator Light