Menu Search
IDEC #RH2B-UL-DC24V

Relay, General Purpose; 24V DC Coil; DPDT; 10A

SKU # 62413910131 Manufacturer Series: RH
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts
Indicators: Indicator Light