Menu Search
IDEC #RH4B-UL-DC24V

Relay, General Purpose Power; 10A; DPDT; 24V AC Coil

SKU # 62413910120
Type: General Purpose Power Relay
Terminals: Blade
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: Silver Cadmium Oxide

Additional Info: LED Indicator