Menu Search
OMRON #G2R2SAC120S

Relay, General Purpose; 5A; DPDT; 120V AC Coil

SKU # 12647102435 Manufacturer Series: G2R
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 5A
Coil Volts: 120V AC
Contact Configuration: DPDT