The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
OMRON #LY4NDC12

Relay, General Purpose Control; 10A; 4PDT; 12V DC Coil

SKU # 12647152198
Type: General Purpose Control
Mounting: Plug-In/Solder
Voltage: 250V AC
Amps: 10A
Coil Volts: 12V DC
Contact Configuration: 4PDT
Contact Material: Ag Alloy Contact

Additional Info: LED Indicator