Menu Search
EATON #XTREC10B31A

Cutler-Hammer® Contactor Relay, 3NO-1NC, 10A, DIN Rail Mount

SKU # 01508276470
Type: Contactor Relay
Mounting: DIN Rail
Terminals: Spring Cage
Amps: 10A
Coil Volts: 110-120V AC 50/60Hz
Contact Configuration: 3NO-1NC
Poles: 4P
Enclosure: IP20
Operating Temperature: -25 to 50 deg C