Menu Search
EATON #D3RR2T

Control Relay, DPDT, 24VAC Coil, 300V, 10A

SKU # 78668593012 Manufacturer Series: D3RR
RoHS Compliant
Type: General Purpose Relay
Mounting: Panel, DIN Rail
Terminals: 8 Pin Octal Plug-in
Voltage: 300V
Amps: 10A
Coil Volts: 24V AC
Coil Current: 10A
Contact Configuration: DPDT
Contact Material: Silver Alloy
Operate Time: 20 ms
Operating Temperature: -40 to 55 deg C