Menu Search
EATON #D1RF1B

General Purpose Relay, SPDT, 240VAC 50/60Hz Coil

SKU # 78668593070 Manufacturer Series: D1RF
RoHS Compliant
Type: General Purpose Relay
Mounting: Socket
Terminals: 5 Blade
Voltage: 300V
Amps: 15A
Coil Volts: 240V AC 50/60Hz
Contact Configuration: SPDT
Contact Material: Silver Alloy
Indicators: Flag Indicator
Poles: 1P
Operate Time: 20 ms
Operating Temperature: -40 to 85 deg C