Menu Search
EATON #D4PR2T

Relay, General Purpose; 5A; DPDT; 24V AC Coil

SKU # 78211416066 Manufacturer Series: D4
RoHS Compliant
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 5A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts