Menu Search
IDEC #RR3B-U-AC120V

Relay, General Purpose; 10A; 3PDT; 120V AC Coil

SKU # 62413910089 Manufacturer Series: RR
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: 3PDT
Contact Material: Ag Contacts