Menu Search
IDEC #RH1B-UDC12V

Relay, General Purpose; 10A; SPDT; 12V DC Coil

SKU # 62413910191 Manufacturer Series: RH
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 12V DC
Contact Configuration: SPDT
Contact Material: AgCdO Contacts