Menu Search
IDEC #RJ1S-C-D12

Relay, General Purpose; 12A; SPDT; 12V DC Coil

SKU # 62413998978 Manufacturer Series: RJ
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC
Amps: 12A
Coil Volts: 12V DC
Contact Configuration: SPDT
Contact Material: AgNi Contacts