Menu Search
OMRON #LY3NAC110120

Relay, General Purpose; 10A; 3PDT; 120V AC Coil

SKU # 12647103034 Manufacturer Series: LY
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: 3PDT
Contact Material: Ag Contacts
Indicators: Indicator Light