Menu Search
OMRON #LY3DC24

Relay, General Purpose; 10A; 3PDT; 24V DC Coil

SKU # 12647103032 Manufacturer Series: LY
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 3PDT
Contact Material: Ag Contacts