Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Sensors, Switches and Relays
Relays and Timers
Industrial Control Relays
#LY20DC24
OMRON
#LY20DC24
Relay, General Purpose; 10A; DPDT; 24V DC Coil
SKU
#
12647152078
Manufacturer Series:
LY
Add to List
Add to Quote
Specifications
Type:
General Purpose Relay
Mounting:
Plug-In Base
Terminals:
8-Pin (PCB)
Voltage:
250V AC
Amps:
10A
Coil Volts:
24V DC
Contact Configuration:
DPDT
Contact Material:
Ag Contacts
Description
Additional Info: Coil Resistance: 650 Ohm, Power Consumption: 0.9 W