Menu Search
OMRON #MY4HUSDC12

Relay, General Purpose; 3A; 4PDT; 12V DC Coil

SKU # 12647152640 Manufacturer Series: MY
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 120V AC
Amps: 3A
Coil Volts: 12V DC
Contact Configuration: 4PDT
Contact Material: Ag Contacts
Enclosure: Hermetically Sealed. Environment type US signifies CL1, Div 2, UL and CSA approval

Additional Info: Hermetically Sealed. Environment type (US signifies) CL1, Div 2, UL and CSA approval