Menu Search
OMRON #G7L2ABJCBAC100120

Relay, General Purpose Power; 25A; DPST-NO; 120V AC Coil

SKU # 12647106155 Manufacturer Series: G7L
Type: General Purpose Power Relay
Mounting: Panel Mount
Terminals: Quick Connect
Voltage: 250V AC
Amps: 25A
Coil Volts: 120V AC
Contact Configuration: DPST-NO
Contact Material: AgSnIn Contacts
Contact Type: Test Button
Test Button: Test Button
Enclosure: Upper Mounting Bracket

Additional Info: Upper Mounting Bracket