Menu Search
OMRON #G7L2ABUBJCBAC24

Relay, General Purpose Power; 25A; DPST-NO; 24V AC Coil

SKU # 12647110867 Manufacturer Series: G7L
Type: General Purpose Power Relay
Mounting: Panel Mount
Terminals: Screws
Voltage: 250V AC
Amps: 25A
Coil Volts: 24V AC
Contact Configuration: DPST-NO
Contact Material: AgSnIn Contacts
Contact Type: Test Button
Test Button: Test Button
Enclosure: Upper Mounting Bracket

Additional Info: Upper Mounting Bracket