Menu Search
EATON #D1RAA

General Purpose Relay Socket, 5-Blade DIN Rail or Panel Mount

SKU # 78668593217
Type: General Purpose Relay Socket
Socket Configuration: 5-Blade
Poles: 1P
Mounting: DIN Rail or Panel
Construction: Standard
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 5-Blade; Poles - 1; Mounting - DIN Rail or Panel; Construction - Standard; Terminal Type - Screw; Additional Information - IP20, Clamping Plates

Additional Info: IP20, Clamping Plates