Menu Search
OMRON #P2CF08E

Front Connecting Socket, 8-Pin Socket, DIN Rail Mount, Screw, Finger-safe Terminals

SKU # 12647104405 Manufacturer Series: H5CX
RoHS Compliant
Type: Front Connecting Socket
Socket Configuration: 8-Pin
Mounting: DIN Rail
Terminal Type: Screw, Finger-safe

Relay and Timer Bases-Sockets: Type - Front Connecting Socket; Socket Configuration - 8-Pin; Mounting - DIN Rail; Terminal Type - Screw, Finger-safe; Manufacturer Series - H5CX