Menu Search
OMRON #P2CF11

General Purpose Relay Socket, 11-Pin Octal DIN Rail Mount

SKU # 12647104406 Manufacturer Series: H3CR, H5CN, H7CR, H7CN
Type: General Purpose Relay Socket
Socket Configuration: 11-Pin Octal
Poles: 3P
Mounting: DIN Rail
Terminal Type: Screw

Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 11-Pin Octal; Poles - 3; Mounting - DIN Rail; Terminal Type - Screw; Manufacturer Series - H3CR,H5CN,H7CR,H7CN