Menu Search
OMRON #P2RVM200B

Relay Socket Cross Bar, 20 P, Through Hole Mount, Pin Terminals

SKU # 12647113561

Compare

Maximum number of products selected.
Type: Relay Socket Cross Bar
Poles: 20
Mounting: Through Hole
Terminal Type: Pin

Relay and Timer Bases-Sockets: Type - Relay Socket Cross Bar; Poles - 20; Mounting - Through Hole; Terminal Type - Pin; Additional Information - Color: Black

Additional Info: Color: Black