Menu Search
EATON #D93210ACZ1

Relay, Solid State; 90V AC Control; SPST-NO; 24V AC, 10A Load

SKU # 78668521944 Manufacturer Series: D93
RoHS Compliant
Type: Solid State Relay
Voltage Rating - Control: 90V AC
Voltage Rating - Load: 24V AC
Current Rating - Load: 10A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screw
Switching Method: SCR
Voltage Range - Control: 90-280V AC
Voltage Range - Load: 24-280V AC
Dielectric Strength: 4000V AC
Temperature Rating: -40 to 80 Degree C (-40 to 176 Degree F)
Dimensions - nominal: 0.66x2.28x1.74 in. (16.76x57.91x44.19mm)

Eaton D93 series of solid state relays is a line of heavy duty industrial relays in the common hockey puck package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications.

Additional Info: Hockey Puck Style