Specifications
Switch Type:
Electronic Wall Timer
Control Type:
40 On-Off/Day, 7-Day
Switch:
1-Pole, 3-way
Voltage:
12-277V AC
Color:
White
Reserve Power:
Battery Backup (included)
Mounting:
Flush 1G, (Decorator Plate)
Description
Additional Info: Features: Astronomic (sunset on, sunrise off, auto savings time setup) Additional Voltage: 12 to 28 VDC