Menu Search
EATON #13108AQD07

Comet Sensor, Photoelectric Background Rejection; 9 in. Cutoff; NPN/PNP

SKU # 78211384365 Manufacturer Series: Perfect Prox
View more versions of this product
Cutoff: 9 in. (228mm) and beyond
Output Type: NPN/PNP
Sensing Range: 0.1 to 4 in. (3 to 100mm)
Voltage: 10-30V DC
Wires - Voltage Type: 3 and 4-Wire, DC
Connection Type: 4-Pin Micro DC Connector
Beam Type: Infrared
Enclosure Rating NEMA: NEMA 4X, 6
Type: Photoelectric Background Rejection Sensor
Construction Style: Barrel/Tubular
Output Mode: Light/Dark Operate
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Diameter: 0.47 in. (11.9mm)
Sensing Position: Forward Viewing
Material: Polyurethane
Temperature Rating: -40° to +158°F (-40° to +70°C)