Menu Search
EATON #13101AQD07

Comet Sensor, Photoelectric Background Rejection; 5 in. Cutoff; NPN/PNP

SKU # 78211393831 Manufacturer Series: Perfect Prox
View more versions of this product
Output Type: NPN/PNP
Cutoff: 5 in. (127mm) and beyond
Sensing Range: 0.5 to 3 in. (13 to 76mm)
Voltage: 10-30V DC
Wires - Voltage Type: 3 and 4-Wire, DC
Connection Type: 4-Pin Micro DC Connector
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 4X, 6
Type: Photoelectric Background Rejection Sensor
Construction Style: Barrel/Tubular
Output Mode: Light/Dark Operate
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Diameter: 0.47 in. (11.9mm)
Sensing Position: Forward Viewing
Material: Polyurethane
Temperature Rating: -40° to +158°F (-40° to +70°C)