Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Sensors, Switches and Relays
Sensors
Photoelectric Sensors
Diffuse Sensors
#E3FBDP112M
OMRON
#E3FBDP112M
Photoelectric Sensor, Cylindrical, Straight, 100mm Sensing
SKU
#
12647101377
Manufacturer Series:
E3FB
Add to List
Add to Quote
Specifications
Type:
Photoelectric Diffuse Sensor
Construction Style:
Cylindrical, Straight
Sensing Range:
100mm
Voltage:
10-30V DC
Output Mode:
Light/Dark Operate
Output Type:
PNP
Connection Type:
Pre-Wired Cable
Connection Size:
2m
Diameter:
18.5mm
Material:
Nickel-plated Brass
Response Time:
0.5 ms
Enclosure Rating IEC:
IEC IP67, IP69K
Load Current - max:
100 mA
Temperature Rating:
-25° to +55°C
Nominal Dimensions:
L: 78.74 in.
Downloads
Data Sheet 1