Menu Search
OMRON #E3ZD67

Photoelectric Sensor, 3.281 ft Sensing, 12 - 24VDC, N.O. (NPN), PBT, Connector, M8, IEC IP67

SKU # 12647148724 Manufacturer Series: E3Z Series
RoHS Compliant
Type: Photoelectric Diffuse-Reflective Sensor
Sensing Range: 3.281 ft. (1m)
Voltage: 12-24V DC
Output Mode: NO
Output Configuration: Light/Dark Selectable
Output Type: NPN
Connection Type: Connector
Connection Size: M8
Beam Type: Infrared
Response Time: 1 ms
Material: PBT
Enclosure Rating IEC: IEC IP67
Temperature Rating: -22° to +131°F (-30° to +55°C)
Nominal Dimensions: 0.79 x 0.43 x 1.71 in. (20x11x43mm)
Load Current - max: 100 mA

Additional Info: Light Source: LED, Sensitivity Setting: Single-Turn Adjustment, Dielectric Strength: 1000 VAC, Denatured Polyarylate Lens, Includes: Instruction Manual