Menu Search
OMRON #E3JM10M4US

Photoelectric Through Beam Sensor, 10m, 32.8 ft. Standard

SKU # 61264705816 Manufacturer Series: E3JM
RoHS Compliant
Sensor Type: Photoelectric Through Beam Sensor
Sensing Range - metric: 10m
Sensing Range - standard: 32.8 ft.
Voltage: 24-240V AC, 24-240V DC
Output Mode: Light/Dark Operate
Output Type: SPDT Relay
Connection Type: Cable
Sensing Position: Front
Response Time: 30 ms
Enclosure Rating IEC: IEC IP66
Material: ABS
Temperature Rating: -13° to 131°F
Beam Type: Infrared
Indication Display: LED
Diameter: 6 to 8mm