Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Sensors, Switches and Relays
Sensors
Proximity Sensors
Inductive Sensors
#E2EX5Y1M4
OMRON
#E2EX5Y1M4
Sensor, Inductive Proximity; 2 Wire; Cable Connection
SKU
#
12647101136
Manufacturer Series:
E2E
Add to List
Add to Quote
Specifications
Type:
Inductive Proximity, General Purpose Sensor
Construction Style:
Barrel/Tubular
Sensing Range:
5mm
Voltage:
20-250V AC
Wires - Voltage Type:
2-Wire AC
Output Mode:
NO
Shielding:
Shielded
Connection Type:
Cable
Connection Size:
2m (6.5 ft.)
Diameter:
18mm
Material:
Nickel-plated Brass
Material - Face:
Nonmetallic
Enclosure Rating NEMA:
NEMA 4, 6, 12, 13
Enclosure Rating IEC:
IEC IP67
Switching Frequency:
25 Hz
Load Current - max:
100 mA
Temperature Rating:
-13° to +158°F (-25° to +70°C)