Menu Search
TURCK INC #NI8U-EM12E-AP6X2-H1141

Inductive Proximity Sensor, 8mm, 2000Hz, 3 Wire, NO (PNP)

SKU # 66251399749 Manufacturer Series: NI8U
Type: Inductive Proximity Sensor
Construction Style: Cylindrical, Barrel Threaded Body
Sensing Range: 8mm
Voltage: 10-30V DC
Wires - Voltage Type: 3 Wire
Output Type: NO (PNP)
Connection Type: 4 Pin Eurofast Quick Disconnect Male
Connection Size: M12
Nominal Dimensions: L: 42mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Polybutylene Terephthalate
Enclosure Rating IEC: IEC-IP68
Switching Frequency: 2000Hz
Load Current - max: ≤ 200 mA
Temperature Rating - min: -30°C
Temperature Rating - max: 85°C