Menu Search
LEGRAND - PASS & SEYMOUR #7863R

Switch, Motor Starting; 60A; 25 HP/480V; NEMA 3R Enclosure

SKU # 78500707864
Switch Type: Motor Starting
Amps: 60A
Voltage: 600V
Operation: 3PST
Enclosure: NEMA 3R
HP/​120V: 5
HP/​240V: 10 HP
HP/​480V: 25 HP
HP/​600V: 30 HP