Menu Search
LEGRAND - PASS & SEYMOUR #PS372010-KL

Switch, Keyed Cam-Turn-Lock; Specification; 20A; 1-Pole; Metal

SKU # 78500719642

Compare

Maximum number of products selected.
Type: Keyed Cam-Turn-Lock Switch
Amps: 20A
Voltage: 347V
Operation: 1-Pole
Color: Metal
Grade: Specification
Wiring: Back & Side

Additional Info: Remove Key Both Positions