Menu Search
LEGRAND - PASS & SEYMOUR #CS15AC1BK

Switch, Toggle; Commercial, Specification; 15A; 1-Pole; Black

SKU # 78500710893 Manufacturer Series: CS
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: Black
Grade: Commercial, Specification
Wiring: Side
Size: 3.28 x 1.32 x 1.07 in.

Like our other commercial switches, these reliable performers feature high-strength polycarbonate toggles, single-piece brass alloy contact arms, nylon covers and heavy-gauge steel straps to withstand hard use and ensure a long service life. Fast make and positive break action minimizes arcing.