Menu Search
MERSEN #X310014

Snap-Action Standard NO-NC

SKU # 60534035771
RoHS Compliant
Switch Type: Snap-Action
Circuit: Standard NO-NC
Voltage: 10-20V AC
Amps: 10A
Terminals: Quick Connect
Actuator Style: Plunger

Snap-Action Switches: Switch Type - Snap-Action; Circuit - Standard NO-NC; Voltage - 10-20VAC; Amps - 10; Terminals - Quick-Connect; Actuator Style - Plunger