The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
EATON #M22-C1-M1H

Pushbutton Station, Blank, 4X, 13 NEMA, Push Pull Mushroom Red

SKU # 78668528291 Manufacturer Series: M22
RoHS Compliant
Type: Pushbutton Station
NEMA: 4X, 13
Number of Elements: 1
Operator: Push Pull Mushroom
Operator Color: Red
Contacts: 1-NC
Legend: Blank
Construction: Polycarbonate
Finish: Yellow
Mounting: Base

General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 4X, 13; Number of Elements - 1; Operator - Push Pull Mushroom ; Operator Color - Red; Contacts - 1-NC; Legend - Blank; Construction - Polycarbonate; Finish - Yellow; Mounting - Base; Manufacturer Series - M22