Menu Search
EATON CROUSE-HINDS SERIES #GHG432SGT551211/0026

Pushbutton Station Emergency Stop 4X, IP66 Red

SKU # 78227492006 Manufacturer Series: GHG 43
Type: Pushbutton Station
NEMA: 4X, IP66
Number of Elements: 2
Operator: (1) Mushroom Button, Maintained
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: Emergency Stop
Mounting: Surface
Cable/​Conduit Entry: (1) 3/4" Hub Bottom
Contact Rating: 10A 400VAC

Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 4X, IP66; Number of Elements - 2; Operator - (1) Mushroom Button, Maintained; Operator Color - Red; Contacts - 1-NO 1-NC; Legend - Emergency Stop; Mounting - Surface; Cable/Conduit Entry - (1) 3/4" Hub Bottom; Contact Rating - 10A 400VAC; Additional Information - Additional Ratings: Cl 1, Div 2, Groups A,B,C,D; Manufacturer Series - GHG 43

Additional Info: Additional Ratings: Cl 1, Div 2, Groups A,B,C,D