Menu Search
EATON #E34CB497L

Illuminated Pushbutton Operator w/o Lens LED

SKU # 78211466686 Manufacturer Series: E34

Compare

Maximum number of products selected.
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Extended
Color: Without Lens
Bezel/​Housing: Metal
Contact Mode: Momentary
Power Source: Full Voltage
Voltage: 120V AC
Lamp Type: LED
Lamp Number: 755

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton Operator; Size - 30.5 mm; NEMA - 3,3R,4,4X,12,13; Operating Cap - Extended; Color - w/o Lens; Bezel/Housing - Metal; Contact Mode - Momentary; Power Source - Full Voltage; Voltage - 120VAC; Lamp Type - LED; Lamp Number - 755; Additional Information - Degree of Protection: IP65; Manufacturer Series - E34

Additional Info: Degree of Protection: IP65