Menu Search
EATON #M22-DRL-G

Pushbutton Operator, 22.5 mm, Maintained, Flush Cap

SKU # 78668527466 Manufacturer Series: M22
Type: Illuminated Pushbutton Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Color: Green
Bezel/​Housing: Silver
Contact Mode: Maintained