Menu Search
ABB INSTALLATION PRODUCTS #MP1-10G

Thomas and Betts Operator, Pushbutton, Modular, Green

SKU # 66201923227 Manufacturer Series: MP1
Type: Pushbutton Operator
Size: 22mm
Operating Cap: Flush
Color: Green
Bezel/​Housing: Metal
Contact Mode: Momentary