Menu Search
EATON #M22-DR-S

Operator, Pushbutton, Modular, Black

SKU # 78668527604 Manufacturer Series: E22
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Black
Bezel/​Housing: Nylon, Silver
Contact Mode: Maintained