Menu Search
EATON #M22-DH-R

Operator, Pushbutton, Modular, Non-Illuminated, Red

SKU # 78668527600 Manufacturer Series: RMQ Titan
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Color: Red
Bezel/​Housing: Metal, Titanium
Contact Mode: Momentary