Menu Search
EATON #E22EB2

Operator, Pushbutton, Non-Illuminated, Red

SKU # 78211346705 Manufacturer Series: E22
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Color: Red
Bezel/​Housing: Nylon, Black
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Extended; Color - Red; Bezel/Housing - Nylon, Black; Contact Mode - Momentary; Manufacturer Series - E22