Menu Search
EATON #M22M-WRLK3-W

RMQ-Titan Illuminated Switch, Knob; 3 Positions; Maintained; 22.5mm; Metal/White

SKU # 78668586344 Manufacturer Series: M22
View more versions of this product
Bezel/​Housing: Metal
Color: White
Type: Illuminated Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Positions: 3
Throw: 40°, Left-Center-Right
Contact Mode: Maintained
Power Source: Without Power Source
Voltage: 12-30V AC/DC
Lamp Type: LED