Menu Search
EATON #M22-WRS-A1

Operator, Selector Switch; 2 Positions; 22.5mm; With key

SKU # 78668528055 Manufacturer Series: M22

Compare

Maximum number of products selected.
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Left
Bezel/​Housing: Silver
Positions: 2
Throw: Left-Right
Contact Mode: Maintained