Menu Search
GENERAL ELECTRIC #P9CSVD0N

Operator, Selector Switch; Metal; 2 Positions; 22.5mm; Lever

SKU # 01701890370 Manufacturer Series: C-2000

Compare

Maximum number of products selected.
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Metal, Chrome
Positions: 2
Throw: 90-deg, Left-Right
Contact Mode: Maintained
Cam Code: D

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - Black; Bezel/Housing - Metal, Chrome; Positions - 2; Throw - 90-deg, Left-Right; Contact Mode - Maintained; Cam Code - D; Additional Information - Body Material: Polyamide/Acetal; Manufacturer Series - C-2000

Additional Info: Body Material: Polyamide/Acetal