Menu Search
EATON #10250ED1043-4

Push-Latch Twist Release Operator 30.5 mm, 2 Position, Red

SKU # 78211372637 Manufacturer Series: 10250E
Type: Push-Latch Twist Release Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 38 mm
Color: Red
Bezel/​Housing: Metal, Chrome
Positions: 2
Contact Mode: Maintained

Twist or Key Release Operators, Non-Illuminated: Type - Push-Latch Twist Release Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 38 mm; Color - Red; Bezel/Housing - Metal, Chrome; Positions - 2; Contact Mode - Maintained; Manufacturer Series - 10250E